Skip to content Skip to navigation menu
Vickers by Danfoss374063

374063

Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103599260
  • Series PVB20 Foot Mounted Piston Pump
  • Left Hand
  • Thru Shaft Design
  • 20 gal/min
  • 1 1/4" Shaft
  • SAE-20 Inlet
  • Displacement Zone One Side of Center
  • Control Type: Pressure Compensator
+ Show More + Show Less
Vickers by Danfoss374063
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVB20 Foot Mounted Piston Pump
  • Left Hand
  • Thru Shaft Design
  • 20 gal/min
  • 1 1/4" Shaft

features

  • Offers long life in a variety of applications
  • High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
  • Seal material: Buna-N rubber
  • Rotation: right hand
  • Pressure compensator
  • Shaft type: straight key
Model No. PVB20-FLSFX-20-C 11
Shaft Dia. 1.25 in
Port Location Side Port
Series PVB20
Pressure Adjustment [Max] 3000 psi
Design No. 20
Control Type Pressure Compensator
Manufacturer Part No. PVB20-FLSFX-20-C 11
Mounting Flange Flanged
Pressure Compensator Variation N/A
Maximum Displacement Adjustment No
Shaft Type Straight w/ Key
Origin Piston Pumps
Displacement (in³/rev) 2.61
Rotation Left Hand (CCW)
Outlet Port SAE-20
Case Drain SAE-8
Pressure Adjustment [Min] 250 psi
Displacement Zone One Side of Center
Pump Type Variable Displacement Open Circuit
Shaft Style Thru Shaft
Pressure [Max] 3000 psi
Control Location N/A
Seal Material Buna-N
GPM @ Speed 20 gpm @ 1750 rpm
Displacement Type Variable
Special Design Option N/A
Mounting Foot Mounted
Port Type SAE
Inlet Port SAE-20
Weight 57.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison