description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Port Size | SAE-20 |
| Mounting Flange Code | 1 |
| Outlet Port Position | Opposite Inlet Port |
| Shaft Type | N/A |
| GPM @ Speed | 18 gpm @ 1800 rpm |
| Pump Series | V20 |
| Rotation | Left Hand (CCW) |
| Port Type | SAE |
| Mounting Flange | SAE A, 2 Bolt |
| Pressure Port | SAE-14 |
| Pressure [Max] | 2200 psi |
| Integral Valve Configuration | w/o Integral Valves |
| Shaft Key | N/A |
| Displacement (in³/rev) | 2.38 |
| Pressure Port Code | R |
| Shaft Code + Outlet Port Code | 15A |
| Shaft Code | 15 |
| Inlet Port Code | S |
| Design No. | 11 |
| Shaft Length | N/A |
| Seal Material | Buna-N |
| Flow @ RPM | 12 gpm @ 1200 rpm |
| Shaft Dia. | N/A |
| Weight | 0.0 LB |

