Skip to content Skip to navigation menu
Vickers by Danfoss372675-1

372675-1

Vickers Fixed Displacement Single Vane Pump
Item #103635642
Vickers by Danfoss372675-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Flow @ RPM 8 gpm @ 1200 rpm
Pressure [Max] 2500 psi
Pump Series V20
Port Type NPT
Shaft Key N/A
Port Size 1 1/4
Inlet Port Code P
Rotation Right Hand (CW)
Design No. 11
Mounting Flange SAE A, 2 Bolt
Mounting Flange Code 1
Integral Valve Configuration w/o Integral Valves
Seal Material Buna-N
Shaft Type N/A
Displacement (in³/rev) 1.62
Pressure Port Code S
Shaft Code + Outlet Port Code 15A
Outlet Port Position Opposite Inlet Port
GPM @ Speed 12 gpm @ 1750 rpm
Shaft Length N/A
Shaft Dia. N/A
Shaft Code 15
Pressure Port SAE-12
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison