Skip to content Skip to navigation menu
Vickers by Danfoss372547-1

372547-1

Vickers Fixed Displacement Single Vane Pump
Item #103615363
  • V20 Series Vane Pump
  • Right Hand (CW)
  • 3/4" Shaft, Straight w/Key
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Opposite Inlet Port
  • 13.5 gal/min @ 1,800 rpm
+ Show More + Show Less
Vickers by Danfoss372547-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V20 Series Vane Pump
  • Right Hand (CW)
  • 3/4" Shaft, Straight w/Key
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Opposite Inlet Port

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Inlet Port Code P
Mounting Flange Code 1
Port Type NPT
Mounting Flange SAE A, 2 Bolt
Shaft Type Straight w/ Key
Design No. 11
Pressure [Max] 2500 psi
Shaft Code + Outlet Port Code 1A
Outlet Port Position Opposite Inlet Port
Integral Valve Configuration w/o Integral Valves
Flow @ RPM 9 gpm @ 1200 rpm
Displacement (in³/rev) 1.81
Pump Series V20
Seal Material Buna-N
Shaft Key 3/16 in
Rotation Right Hand (CW)
Mounting Flange Mount
GPM @ Speed 13.5 gpm @ 1800 rpm
Pressure Port Code R
Shaft Dia. 0.75 in
Pressure Port SAE-14
Port Size 1 1/4
Shaft Length 2.66 in
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison