Skip to content Skip to navigation menu
Vickers by Danfoss372546-4

372546-4

Vickers Fixed Displacement Single Vane Pump
Item #101895621
  • V20 Series Vane Pump
  • Right Hand (CW)
  • Foot Bracket @ 12 o'clock
  • 19.5 gal/min @ 1,800 rpm
  • 3/4 in Shaft, Straight w/Key
  • 1 1/4 in NPT Inlet
  • SAE-12 Outlet, 90° CW from Inlet
  • w/o Integral Valves
+ Show More + Show Less
Vickers by Danfoss372546-4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V20 Series Vane Pump
  • Right Hand (CW)
  • Foot Bracket @ 12 o'clock
  • 19.5 gal/min @ 1,800 rpm
  • 3/4 in Shaft, Straight w/Key

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Pressure [Max] 2200 psi
Displacement (in³/rev) 2.59
Shaft Type Straight w/ Key
Inlet Port Code P
Shaft Dia. 0.75 in
Port Size 1 1/4
Seal Material Buna-N
GPM @ Speed 19.5 gpm @ 1750 rpm
Pressure Port Code S
Mounting Foot Mounted
Mounting Flange Code 2
Shaft Length 2.66 in
Shaft Code + Outlet Port Code 1D
Rotation Right Hand (CW)
Outlet Port Position 90° CW from Inlet
Pump Series V20
Integral Valve Configuration w/o Integral Valves
Pressure Port SAE-12
Mounting Flange Foot Bracket @ 12 o'clock
Port Type NPT
Shaft Key 3/16 in
Design No. 11
Flow @ RPM 13 gpm @ 1200 rpm
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison