Skip to content Skip to navigation menu
Vickers by Danfoss3520VQ-35A5-1AA20

3520VQ-35A5-1AA20

Vickers Fixed Displacement Double Vane Pump
Item #105199560
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Flange
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet 135° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss3520VQ-35A5-1AA20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Cover End Flow @ RPM 5 gal/min @ 1200 rpm, 7.5 gal/min @ 1800 rpm
Shaft Type Straight w/ Key
Pressure Port Size, Shaft End 1 1/4 in Flange
Major Diameter [Min] N/A
Pressure Port Size, Cover End 3/4 in Flange
Major Diameter [Max] N/A
Controlled Flow Rate N/A
Shaft Dia. 1.25 in
Minor Diameter N/A
Integral Valve Configuration w/o Integral Valves
Shaft End Flow @ RPM 35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm
Relief Valve Setting N/A
Displacement Shaft End (cu in/revolution) 6.88
Pump Series 3520VQ
Port Orientation - Cover End Outlet 135° CCW from Inlet
Port Orientation - Shaft End Outlet Opposite Inlet
Seal Material Buna-N
Port Size 3
Displacement Cover End (cu in/revolution) 1.1
Port Type Flange
Minor Diameter [Max] N/A
Shaft Seal Type Single Shaft Seal
Model No. 3520VQ-35A5-1AA20
Shaft Key 5/16 in
Mounting Flange SAE C, 2 Bolt
Shaft Length 2 1/2 in
Minor Diameter [Min] N/A
Rotation Right Hand (CW)
Spline Description N/A
Pilot Type Standard Pilot
Mounting Flange Mount
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison