Skip to content Skip to navigation menu
Vickers by Danfoss3520VQ-35A14-1AA20

3520VQ-35A14-1AA20

Vickers Fixed Displacement Double Vane Pump
Item #105217470
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Flange
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet 135° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss3520VQ-35A14-1AA20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Rotation Right Hand (CW)
Shaft Key 5/16 in
Displacement Cover End (cu in/revolution) 2.8
Pressure Port Size, Cover End 3/4 in Flange
Port Orientation - Shaft End Outlet Opposite Inlet
Shaft Seal Type Single Shaft Seal
Pilot Type Standard Pilot
Model No. 3520VQ-35A14-1AA20
Minor Diameter N/A
Port Size 3
Mounting Flange Mount
Minor Diameter [Max] N/A
Controlled Flow Rate N/A
Shaft Length 2 1/2 in
Integral Valve Configuration w/o Integral Valves
Pressure Port Size, Shaft End 1 1/4 in Flange
Spline Description N/A
Port Orientation - Cover End Outlet 135° CCW from Inlet
Major Diameter [Min] N/A
Shaft Type Straight w/ Key
Port Type Flange
Relief Valve Setting N/A
Shaft Dia. 1.25 in
Mounting Flange SAE C, 2 Bolt
Major Diameter [Max] N/A
Displacement Shaft End (cu in/revolution) 6.88
Cover End Flow @ RPM 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm
Pump Series 3520VQ
Minor Diameter [Min] N/A
Shaft End Flow @ RPM 35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm
Seal Material Buna-N
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison