Skip to content Skip to navigation menu
Vickers by Danfoss3520VQ-30A12-1AA20

3520VQ-30A12-1AA20

Vickers Fixed Displacement Double Vane Pump
Item #105199841
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 45 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Flange
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet 135° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss3520VQ-30A12-1AA20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3520VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 45 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Shaft Key 5/16 in
Port Orientation - Shaft End Outlet Opposite Inlet
Minor Diameter [Min] N/A
Rotation Right Hand (CW)
Shaft Type Straight w/ Key
Cover End Flow @ RPM 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Pressure Port Size, Cover End 3/4 in Flange
Minor Diameter N/A
Pilot Type Standard Pilot
Shaft End Flow @ RPM 30 gal/min @ 1200 rpm, 45 gal/min @ 1800 rpm
Minor Diameter [Max] N/A
Shaft Length 2 1/2 in
Controlled Flow Rate N/A
Displacement Cover End (cu in/revolution) 2.41
Major Diameter [Max] N/A
Port Size 3
Port Orientation - Cover End Outlet 135° CCW from Inlet
Pressure Port Size, Shaft End 1 1/4 in Flange
Spline Description N/A
Major Diameter [Min] N/A
Shaft Dia. 1.25 in
Model No. 3520VQ-30A12-1AA20
Displacement Shaft End (cu in/revolution) 5.96
Port Type Flange
Relief Valve Setting N/A
Mounting Flange SAE C, 2 Bolt
Seal Material Buna-N
Integral Valve Configuration w/o Integral Valves
Shaft Seal Type Single Shaft Seal
Mounting Flange Mount
Pump Series 3520VQ
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison