- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Voltage & Frequency | 115 VAC - 60 Hz |
| Flow Direction Code | 4 |
| Coil Type | No Coil |
| Indicator Lights | Yes |
| Cycle Rate [Max] | N/A |
| Response Type | Standard Response |
| Tank Port Rating | 1000 |
| Coil Rating Code | None |
| Design No. | 50 |
| Spool Code | 6 |
| AC/DC | AC |
| NFPA Size | D05 |
| Electrical Connection | Ground Terminal |
| Valve Type | Standard-Duty |
| Mechanical Options Code | None |
| Port Restrictor Plugs | None |
| Spool Spring Arrangement Code | A |
| Port T Pressure Rating | 1000 psi |
| Center Position | P Blocked, A & B to T |
| Reducer Module | N/A |
| Actuator Type | Solenoid |
| Pilot/Drain | None |
| Electrical Options Code | L |
| Operation | Solenoid Operated |
| Surge Suppressor/Damper | None |
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Model No. | DG4S4L 016A 50 |
| Solenoid Air Gap Code | None |
| Overrides | No Overrides |
| Function | 2-Position Spring Offset |
| Pressure Port Check Valve Pressure | N/A |
| Crossover | P Blocked, A or B to T |
| Electrical Options | None |
| Rated Flow [Max] | 20 gal/min |
| Mechanical Options | None |
| Solenoid | Single |
| Pilot Valve Type | N/A |
| Weight | 10.0 LB |

