- Proportional Valve
- EPPV6-M-20-0-24D-Y-00 Model Code
- Pressure Reducing Valve Control Type
| Model No. | EPPV6-M-20-0-24D-Y-00 |
| Manual Override | Bleed Screw Override |
| Control Type | Pressure Reducing Valve |
| Series | EPPV6 |
| Seal Material | Buna-N |
| Voltage & Frequency | 24 VDC |
| Weight | 1.0 LB |

