- Proportional Valve
- EPPV5-H-0-32-0-24D-N-00 Model Code
- Pressure Reducing Valve Control Type
| Model No. | EPPV5-H-0-32-0-24D-N-00 |
| Control Type | Pressure Reducing Valve |
| Series | EPPV5 |
| Voltage & Frequency | 24 VDC |
| Seal Material | Buna-N |
| Weight | 1.0 LB |
| Model No. | EPPV5-H-0-32-0-24D-N-00 |
| Control Type | Pressure Reducing Valve |
| Series | EPPV5 |
| Voltage & Frequency | 24 VDC |
| Seal Material | Buna-N |
| Weight | 1.0 LB |