- Proportional Valve
- EFV1-12-0AS-S12T-24DGE Model Code
- Flow Valve Control Type
| Control Type | Flow Valve |
| Housing Material | Steel |
| Model No. | EFV1-12-0AS-S12T-24DGE |
| Electrical Connection | DIN 43650 |
| Series | EFV1 |
| Voltage & Frequency | 24 VDC |
| Port Size | SAE-12 |
| Weight | 0.0 LB |

