- Flow Control Valve
- Flow Regulator Type
- PFR12-16 Series
- 2.85 gal/min Minimum Flow
- 30 gal/min Maximum Flow
| Temperature Range [Max] | 248 °F |
| Valve Torque into Cavity | 136 to 150 Nm |
| Temperature Range [Min] | -40 °F |
| Flow [Max] | 30 gal/min |
| No. of Valve Ports | 3 |
| Installation | Screw-in Cartridge |
| Type | Flow Regulator |
| Series | PFR12-16 |
| Flow [Min] | 2.85 gal/min |
| Leakage | Standard |
| Style | Adjustable Pressure Compensated |
| Cavity | C-16-3 |
| Model No. | PFR12-16N-S-0-30-00 |
| Port Type | Cartridge Only |
| Adjustment Type | Screw |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Housing Ports | 3 |
| Seal Material | Buna-N |
| Flow Rate Setting | 8 |
| Pressure [Max] | 5000 psi |
| Weight | 0.0 LB |

