Skip to content Skip to navigation menu
Vickers by Danfoss305AA00185A

305AA00185A

Vickers Flow Control Cartridge Valve
Item #105714874
  • Flow Control Valve
  • Flow Regulator Type
  • PFR12-12 Series
  • 0.1 gal/min Minimum Flow
  • 12 gal/min Maximum Flow
Vickers by Danfoss305AA00185A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Regulator Type
  • PFR12-12 Series
  • 0.1 gal/min Minimum Flow
  • 12 gal/min Maximum Flow
Seal Material Buna-N
Leakage Standard
Flow [Max] 12 gal/min
Recommend Filtration Level 18/16/13 microns
Flow [Min] 0.1 gal/min
Port Type Cartridge Only
Pressure [Max] 5000 psi
Type Flow Regulator
Series PFR12-12
Style Adjustable Pressure Compensated
Temperature Range [Min] -40 °F
No. of Valve Ports 3
No. of Housing Ports 3
Flow Rate Setting 1.75
Model No. PFR12-12N-S-0-7-00
Adjustment Type Screw
Temperature Range [Max] 248 °F
Valve Torque into Cavity 102 to 115 Nm
Cavity C-12-3
Installation Screw-in Cartridge
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison