- Flow Control Valve
- Flow Control Type
- FCV11-12 Series
- 30 gal/min Maximum Flow
| Housing Material | Aluminum |
| Adjustment Type | Knob |
| Flow [Max] | 30 gal/min |
| Type | Flow Control |
| Model No. | FCV11-12-K-A4G-NV |
| Port Size | 1/2 in |
| Port Type | BSPP |
| Series | FCV11-12 |
| Weight | 0.0 LB |

