- Flow Control Valve
- Flow Control Type
- FCV11-12 Series
- 30 gal/min Maximum Flow
| Adjustment Type | Knob |
| Port Size | 12 mm |
| Housing Material | Aluminum |
| Flow [Max] | 30 gal/min |
| Model No. | FCV11-12-K-A12T-NV |
| Type | Flow Control |
| Series | FCV11-12 |
| Port Type | SAE |
| Weight | 0.0 LB |

