- Flow Control Valve
- Flow Control Type
- MRV2-16 Series
- 30 gal/min Maximum Flow
| Model No. | MRV2-16V-D-0-30 |
| Series | MRV2-16 |
| Flow [Max] | 30 gal/min |
| Type | Flow Control |
| Adjustment Type | Lever |
| Weight | 0.0 LB |
| Model No. | MRV2-16V-D-0-30 |
| Series | MRV2-16 |
| Flow [Max] | 30 gal/min |
| Type | Flow Control |
| Adjustment Type | Lever |
| Weight | 0.0 LB |