- Direction Control Valve
- Manual Rotary Valve Type
- MRV13-10 Series
| Pressure [Max] | 5000 psi |
| Valve Type | Manual Rotary |
| Series | MRV13-10 |
| Model No. | MRV13-10N-D2-0-00 |
| Weight | 0.0 LB |
| Pressure [Max] | 5000 psi |
| Valve Type | Manual Rotary |
| Series | MRV13-10 |
| Model No. | MRV13-10N-D2-0-00 |
| Weight | 0.0 LB |