- Direction Control Valve
- Manual Rotary Valve Type
- MRV13-10 Series
- 6 gal/min Maximum Flow
| Port Type | Cartridge Only |
| Function | Direct Acting |
| Valve Type | Manual Rotary |
| Actuation | Knob |
| No. of Housing Ports | 3 |
| Pressure [Max] | 5000 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Seal Type | Buna-N |
| Temperature Range [Min] | -40 °F |
| Flow [Max] | 6 gal/min |
| Cavity | C-10-3 |
| Leakage | 250 cc/min @ 350 bar |
| No. of Valve Ports | 3 |
| Valve Material | Cartridge only |
| Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm |
| Model No. | MRV13-10N-K-0-00 |
| Detent Option | No |
| Series | MRV13-10 |
| Temperature Range [Max] | 248 °F |
| Installation | Screw-in Cartridge |
| Lever Position | 90° Angle Position |
| Weight | 0.0 LB |

