- Solenoid Valve
- Cartridge Only Port Type
- Direct Acting Actuation
| Seal Material | Viton |
| Watt Rating | 20 W |
| Recommend Filtration Level | 18/16/13 microns |
| Installation | Screw-in Cartridge |
| Actuation | Direct Acting |
| Valve Voltage Rating | 115 VAC |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 248 °F |
| Flow [Max] | 3 gal/min |
| Connector Type | DIN 43650-A |
| Cavity | C-8-2 |
| Housing Material | Aluminum |
| Model No. | SV4-8V-C-0-115AGS |
| Port Type | Cartridge Only |
| Series | 8 Series |
| Valve Torque into Cavity | 34 to 41 Nm |
| No. of Housing Ports | 2 |
| Pressure [Max] | 3000 psi |
| No. of Valve Ports | 2 |
| Weight | 0.0 LB |

