Skip to content Skip to navigation menu
Vickers by Danfoss303AA00433A

303AA00433A

Vickers SV Series Directional Valve
Item #105183634
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Vickers by Danfoss303AA00433A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Pressure [Max] 3000 psi
Seal Material Buna-N
Connector Type Deutsch Male
Valve Type 2-Way, 2-Position, Normally Closed
Housing Material Aluminum
Flow [Max] 60 gal/min
Model No. SV2-20-CM-16T-12DN
Valve Voltage Rating 12 VDC
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison