Skip to content Skip to navigation menu
Vickers by Danfoss303AA00427A

303AA00427A

Vickers SV Series Directional Valve
Item #105185418
  • Solenoid Valve
  • 4-Way, 2-Position Valve Type
Vickers by Danfoss303AA00427A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 4-Way, 2-Position Valve Type
Pressure [Max] 3000 psi
Model No. SV2-10-4-0-36DQ
Valve Voltage Rating 36 VDC
Housing Material Aluminum
Flow [Max] 6 gal/min
Valve Type 4-Way, 2-Position
Connector Type Spade
Seal Material Buna-N
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison