- Solenoid Valve
- 3-Way, 2-Position Valve Type
| Flow [Max] | 6 gal/min |
| Valve Voltage Rating | 24 VDC |
| Pressure [Max] | 5000 psi |
| Housing Material | Steel |
| Valve Type | 3-Way, 2-Position |
| Model No. | SV11-10-3-S6T-24BNH |
| Connector Type | Deutsch Male |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

