- Pressure Unloading Valve
- Unloading Valve Type
- 6 mm Port Size
- 1500 to 3000 psi Pressure Adjustment Range
- 20 gal/min Maximum Flow
| Remote | No |
| Valve Type | Unloading Valve |
| Flow [Max] | 20 gal/min |
| Model No. | URT2-06-F-12 |
| Drain | Internal Drain |
| Fluid Cleanliness | 19/17/14 micron |
| Actuation Option | Proportional |
| Pressure Adjustment Range (psi) | 1,500 to 3,000 |
| Body Material | Cast Iron |
| Port Size | 6 mm |
| Pressure [Max] | 3000 psi |
| Adjustment | Yes |
| Performance | Standard Performance |
| Seal Material | Buna-N |
| Adjustment Type | Screw |
| Manual Override | No |
| Weight | 1.0 LB |

