- Pressure Unloading Valve
- Unloading Valve Type
- 10 mm Port Size
- 1500 to 3000 psi Pressure Adjustment Range
- 50 gal/min Maximum Flow
| Seal Material | Buna-N |
| Performance | Standard Performance |
| Manual Override | No |
| Body Material | Cast Iron |
| Actuation Option | Proportional |
| Flow [Max] | 50 gal/min |
| Model No. | URT2-10-F-12 |
| Adjustment | Yes |
| Pressure [Max] | 3000 psi |
| Drain | Internal Drain |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure Adjustment Range (psi) | 1,500 to 3,000 |
| Port Size | 10 mm |
| Valve Type | Unloading Valve |
| Adjustment Type | Screw |
| Remote | No |
| Weight | 16.7 LB |

