- PVM081 Series Industrial Axial Piston Pump
- CW Rotation
- 1.23 in 14 Tooth Splined Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 37 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Valve Plate | Electric Motor Speeds |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Flow Compensator Setting | None |
| Rotation | Right Hand (CW) |
| Origin | Axial Piston Pumps |
| Spline Description | 12/24 |
| Displacement (in³/rev) | 4.94 |
| Series | PVM081 |
| HP @ 1,800 rpm [Max] | 75 hp |
| Shaft Length | 48 mm |
| Operating Pressure [Max] | 4000 psi |
| Pump Type | Open Circuit Axial |
| Shaft Details | 14T-12/24 |
| Key | N/A |
| Model No. | PVM081ER11GS02AAA0700000AA0A |
| Paint | Standard Blue Paint |
| Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
| Flow @ RPM | 20 gpm @ 1000 rpm, 25 gpm @ 1200 rpm, 31 gpm @ 1500 rpm, 37 gpm @ 1800 rpm |
| Pilot Diameter | 5 in |
| Shaft Type | 14 Tooth Splined |
| Bolt Circle Dia. | 6 3/8 in |
| Port Location | Side Port |
| Shaft Dia. | 1.23 in |
| GPM @ Speed | 37 gpm @ 1800 rpm |
| Shaft Description | SAE C |
| Manufacturer Part No. | PVM081ER11GS02AAA0700000AA0A |
| Pressure Compensator Setting | 70 Bar |
| Port Type | Flange Ports |
| Mounting Flange | SAE C, 4 Bolt |
| Control Type | Pressure Compensator |
| Outlet Port | 1 in 4-Bolt Flange/Code 62 |
| Seal Material | Buna-N |
| RPM [Max] | 1800 rpm |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Weight | 99.0 LB |

