- PVM081 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 37 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Shaft Length | 1.89 in |
| Auxiliary Mounting Pad | SAE C, 2/4 Bolt, 14 Tooth Spline |
| Outlet Port | 1 in 4-Bolt Flange/Code 62 |
| Spline Description | N/A |
| Origin | Axial Piston Pumps |
| Seal Material | Buna-N |
| Shaft Type | Straight Keyed |
| Valve Plate | Electric Motor Speeds |
| Series | PVM081 |
| Bolt Circle Dia. | 6 3/8 in |
| Pilot Diameter | 5 in |
| Key | 5/16 in |
| Mounting Flange | SAE C, 4 Bolt |
| Port Location | Side Port |
| Displacement (in³/rev) | 4.94 |
| Port Type | Flange Ports |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Flow Compensator Setting | None |
| Paint | Standard Blue Paint |
| HP @ 1,800 rpm [Max] | 75 hp |
| Pressure Compensator Setting | 70 Bar |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Flow @ RPM | 20 gpm @ 1000 rpm, 25 gpm @ 1200 rpm, 31 gpm @ 1500 rpm, 37 gpm @ 1800 rpm |
| Shaft Description | SAE C |
| GPM @ Speed | 37 gpm @ 1800 rpm |
| Shaft Dia. | 1.25 in |
| Model No. | PVM081ER09GS02AAA0700000EA0A |
| Rotation | Right Hand (CW) |
| Control Type | Pressure Compensator |
| Manufacturer Part No. | PVM081ER09GS02AAA0700000EA0A |
| RPM [Max] | 1800 rpm |
| Operating Pressure [Max] | 4000 psi |
| Pump Type | Open Circuit Axial |
| Weight | 99.0 LB |

