- PVM141 Series Industrial Axial Piston Pump
- CW Rotation
- 1.23 in 14 Tooth Splined Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 63 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Paint | Standard Blue Paint |
| Mounting Flange | SAE C, 4 Bolt |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| HP @ 1,800 rpm [Max] | 126 hp |
| Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
| Bolt Circle Dia. | 6 3/8 in |
| Port Location | Side Port |
| Valve Plate | Electric Motor Speeds |
| Operating Pressure [Max] | 4000 psi |
| Control Type | Pressure Compensator |
| Model No. | PVM141ER11GS02AAA07000000A0A |
| Shaft Description | SAE C |
| Shaft Dia. | 1.23 in |
| GPM @ Speed | 63 gpm @ 1800 rpm |
| Flow Compensator Setting | None |
| Shaft Type | 14 Tooth Splined |
| Seal Material | Buna-N |
| Origin | Axial Piston Pumps |
| Rotation | Right Hand (CW) |
| Displacement (in³/rev) | 8.6 |
| Shaft Length | 48 mm |
| Key | N/A |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Manufacturer Part No. | PVM141ER11GS02AAA07000000A0A |
| Pressure Compensator Setting | 70 Bar |
| Outlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
| Series | PVM141 |
| Pump Type | Open Circuit Axial |
| Flow @ RPM | 35 gpm @ 1000 rpm, 42 gpm @ 1200 rpm, 53 gpm @ 1500 rpm, 63 gpm @ 1800 rpm |
| Shaft Details | 14T-12/24 |
| Pilot Diameter | 5 in |
| Port Type | Flange Ports |
| RPM [Max] | 1800 rpm |
| Spline Description | 12/24 |
| Weight | 145.0 LB |

