- PVM081 Series Industrial Axial Piston Pump
- CW Rotation
- 1.23 in 14 Tooth Splined Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 37 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Pressure Compensator Setting | 70 Bar |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Flow Compensator Setting | None |
| Key | N/A |
| Seal Material | Buna-N |
| Rotation | Right Hand (CW) |
| Series | PVM081 |
| Shaft Details | 14T-12/24 |
| Flow @ RPM | 20 gpm @ 1000 rpm, 25 gpm @ 1200 rpm, 31 gpm @ 1500 rpm, 37 gpm @ 1800 rpm |
| Control Type | Pressure Compensator |
| Port Type | Flange Ports |
| Model No. | PVM081ER11GS02AAA07000000A0A |
| Mounting Flange | SAE C, 4 Bolt |
| RPM [Max] | 1800 rpm |
| Spline Description | 12/24 |
| Shaft Length | 48 mm |
| Manufacturer Part No. | PVM081ER11GS02AAA07000000A0A |
| Valve Plate | Electric Motor Speeds |
| Origin | Axial Piston Pumps |
| Outlet Port | 1 in 4-Bolt Flange/Code 62 |
| Displacement (in³/rev) | 4.94 |
| Paint | Standard Blue Paint |
| Operating Pressure [Max] | 4000 psi |
| Shaft Type | 14 Tooth Splined |
| HP @ 1,800 rpm [Max] | 75 hp |
| Pump Type | Open Circuit Axial |
| Shaft Dia. | 1.23 in |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Shaft Description | SAE C |
| Pilot Diameter | 5 in |
| Port Location | Side Port |
| GPM @ Speed | 37 gpm @ 1800 rpm |
| Bolt Circle Dia. | 6 3/8 in |
| Weight | 99.0 LB |

