- PVM081 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 37 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Model No. | PVM081ER09GS02AAC2320000000A |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Shaft Type | Straight Keyed |
| RPM [Max] | 1800 rpm |
| Mounting Flange | SAE C, 4 Bolt |
| Seal Material | Buna-N |
| Outlet Port | 1 in 4-Bolt Flange/Code 62 |
| Bolt Circle Dia. | 6 3/8 in |
| Displacement (in³/rev) | 4.94 |
| Pilot Diameter | 5 in |
| Spline Description | N/A |
| Shaft Dia. | 1.25 in |
| Origin | Axial Piston Pumps |
| Shaft Length | 1.89 in |
| Port Type | Flange Ports |
| Operating Pressure [Max] | 4000 psi |
| Flow Compensator Setting | 20 Bar |
| Key | 5/16 in |
| Control Type | Pressure & Flow Compensator w/Plugged Orifice |
| Valve Plate | Electric Motor Speeds |
| Paint | No Paint |
| Pressure Compensator Setting | 230 Bar |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Flow @ RPM | 20 gpm @ 1000 rpm, 25 gpm @ 1200 rpm, 31 gpm @ 1500 rpm, 37 gpm @ 1800 rpm |
| GPM @ Speed | 37 gpm @ 1800 rpm |
| Port Location | Side Port |
| Pump Type | Open Circuit Axial |
| Rotation | Right Hand (CW) |
| Shaft Description | SAE C |
| Manufacturer Part No. | PVM081ER09GS02AAC2320000000A |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Series | PVM081 |
| HP @ 1,800 rpm [Max] | 75 hp |
| Weight | 99.0 LB |

