- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Series | PVM045 |
| Mounting Flange | SAE B, 2 Bolt |
| Bolt Circle Dia. | 5 3/4 in |
| Operating Pressure [Max] | 5000 psi |
| Port Location | Side Port |
| Spline Description | N/A |
| Pump Type | Open Circuit Axial |
| Shaft Type | Straight Keyed |
| Displacement (in³/rev) | 2.75 |
| Manufacturer Part No. | PVM045ER05CS02AAA23000000A0A |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Seal Material | Buna-N |
| Flow Compensator Setting | None |
| Shaft Dia. | 0.875 in |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Shaft Description | SAE B |
| Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
| Model No. | PVM045ER05CS02AAA23000000A0A |
| Shaft Length | 1 5/16 in |
| Port Type | Flange Ports |
| Pressure Compensator Setting | 230 Bar |
| Origin | Axial Piston Pumps |
| Valve Plate | Electric Motor Speeds |
| GPM @ Speed | 20 gpm @ 1800 rpm |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| HP @ 1,800 rpm [Max] | 55 hp |
| Rotation | Right Hand (CW) |
| Control Type | Pressure Compensator |
| RPM [Max] | 1800 rpm |
| Paint | Standard Blue Paint |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Pilot Diameter | 4 in |
| Key | 1/4 in |
| Weight | 52.0 LB |

