- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 1 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Blow molding machines
- Metal die casters
- Entertainment rides
- Tube forming and bending
- Automotive transfer lines
- Process industry machines
- Flight simulators
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Control Type | Pressure & Flow Compensator w/Bleed Orifice |
| Displacement (in³/rev) | 2.75 |
| Flow Compensator Setting | 11 Bar |
| Operating Pressure [Max] | 5000 psi |
| Origin | Axial Piston Pumps |
| Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
| GPM @ Speed | 20 gpm @ 1800 rpm |
| Pilot Diameter | 4 in |
| Mounting Flange | SAE B, 2 Bolt |
| RPM [Max] | 1800 rpm |
| Bolt Circle Dia. | 5 3/4 in |
| Shaft Type | Straight Keyed |
| Pressure Compensator Setting | 210 Bar |
| Pump Type | Open Circuit Axial |
| Seal Material | Buna-N |
| Rotation | Right Hand (CW) |
| Port Type | Flange Ports |
| Port Location | Side Port |
| Shaft Description | SAE B-B |
| Paint | Standard Blue Paint |
| Valve Plate | Electric Motor Speeds |
| Model No. | PVM045ER06CS02AAB21110000A0A |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| HP @ 1,800 rpm [Max] | 55 hp |
| Series | PVM045 |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Shaft Length | 1 1/2 in |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Shaft Dia. | 1 in |
| Spline Description | N/A |
| Key | 1/4 in |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Manufacturer Part No. | PVM045ER06CS02AAB21110000A0A |
| Weight | 52.0 LB |

