- PVM131 Series Industrial Axial Piston Pump
- CW Rotation
- 1 3/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 57 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Reduced maintenance
- Design promotes leak-free system
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
| Pump Type | Open Circuit Axial |
| Operating Pressure [Max] | 5000 psi |
| Shaft Type | Straight Keyed |
| Port Location | Side Port |
| Origin | Axial Piston Pumps |
| GPM @ Speed | 57 gpm @ 1800 rpm |
| Flow Compensator Setting | None |
| Shaft Description | SAE D |
| Key | 7/16 in |
| Pressure Compensator Setting | 70 Bar |
| Paint | Standard Blue Paint |
| Model No. | PVM131ER13GS02AAA0700000EA0A |
| Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
| Seal Material | Buna-N |
| Control Type | Pressure Compensator |
| Flow @ RPM | 31 gpm @ 1000 rpm, 37 gpm @ 1200 rpm, 47 gpm @ 1500 rpm, 57 gpm @ 1800 rpm |
| Rotation | Right Hand (CW) |
| Valve Plate | Electric Motor Speeds |
| Displacement (in³/rev) | 8 |
| Manufacturer Part No. | PVM131ER13GS02AAA0700000EA0A |
| RPM [Max] | 1800 rpm |
| Bolt Circle Dia. | 6 3/8 in |
| Spline Description | N/A |
| HP @ 1,800 rpm [Max] | 152 hp |
| Pilot Diameter | 5 in |
| Port Type | Flange Ports |
| Shaft Length | 2 5/8 in |
| Series | PVM131 |
| Mounting Flange | SAE C, 4 Bolt |
| Shaft Dia. | 1.75 in |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Auxiliary Mounting Pad | SAE C, 2/4 Bolt, 14 Tooth Spline |
| Outlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
| Weight | 145.0 LB |

