- PVM106 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 49 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Flow @ RPM | 27 gpm @ 1000 rpm, 32 gpm @ 1200 rpm, 41 gpm @ 1500 rpm, 49 gpm @ 1800 rpm |
| Shaft Length | 1.89 in |
| Paint | Standard Blue Paint |
| Pump Type | Open Circuit Axial |
| Pilot Diameter | 5 in |
| Shaft Dia. | 1.25 in |
| Port Location | Side Port |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Rotation | Right Hand (CW) |
| Shaft Type | Straight Keyed |
| Mounting Flange | SAE C, 4 Bolt |
| Seal Material | Buna-N |
| Origin | Axial Piston Pumps |
| Spline Description | N/A |
| RPM [Max] | 1800 rpm |
| Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
| Displacement (in³/rev) | 6.5 |
| Shaft Description | SAE C |
| Key | 5/16 in |
| Manufacturer Part No. | PVM106ER09GS02AAA07000000A0A |
| GPM @ Speed | 49 gpm @ 1800 rpm |
| Pressure Compensator Setting | 70 Bar |
| Valve Plate | Electric Motor Speeds |
| Operating Pressure [Max] | 4000 psi |
| Flow Compensator Setting | None |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Port Type | Flange Ports |
| HP @ 1,800 rpm [Max] | 97 hp |
| Model No. | PVM106ER09GS02AAA07000000A0A |
| Control Type | Pressure Compensator |
| Bolt Circle Dia. | 6 3/8 in |
| Series | PVM106 |
| Weight | 121.0 LB |

