- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 0.86 in 13 Tooth Splined Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| RPM [Max] | 1800 rpm |
| Valve Plate | Electric Motor Speeds |
| Shaft Details | 13T-16/32 |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
| Pressure Compensator Setting | 70 Bar |
| Manufacturer Part No. | PVM045ER07CS02AAA07000000A0A |
| Mounting Flange | SAE B, 2 Bolt |
| Spline Description | 16/32 |
| Shaft Dia. | 0.86 in |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Control Type | Pressure Compensator |
| Port Type | Flange Ports |
| GPM @ Speed | 20 gpm @ 1800 rpm |
| Origin | Axial Piston Pumps |
| Seal Material | Buna-N |
| Shaft Length | 33 mm |
| Port Location | Side Port |
| Shaft Type | 13 Tooth Splined |
| Displacement (in³/rev) | 2.75 |
| Pilot Diameter | 4 in |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Pump Type | Open Circuit Axial |
| Series | PVM045 |
| Shaft Description | SAE B |
| Flow Compensator Setting | None |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| HP @ 1,800 rpm [Max] | 55 hp |
| Paint | Standard Blue Paint |
| Key | N/A |
| Bolt Circle Dia. | 5 3/4 in |
| Operating Pressure [Max] | 5000 psi |
| Rotation | Right Hand (CW) |
| Model No. | PVM045ER07CS02AAA07000000A0A |
| Weight | 52.0 LB |

