- PVM081 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 37 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Valve Plate | Electric Motor Speeds |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Mounting Flange | SAE C, 4 Bolt |
| Key | 5/16 in |
| Shaft Type | Straight Keyed |
| Flow @ RPM | 20 gpm @ 1000 rpm, 25 gpm @ 1200 rpm, 31 gpm @ 1500 rpm, 37 gpm @ 1800 rpm |
| Origin | Axial Piston Pumps |
| HP @ 1,800 rpm [Max] | 75 hp |
| Model No. | PVM081ER09GS02AAA07000000A0A |
| Shaft Dia. | 1.25 in |
| Paint | Standard Blue Paint |
| Rotation | Right Hand (CW) |
| Shaft Length | 1.89 in |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Series | PVM081 |
| Flow Compensator Setting | None |
| Seal Material | Buna-N |
| Manufacturer Part No. | PVM081ER09GS02AAA07000000A0A |
| Port Type | Flange Ports |
| Outlet Port | 1 in 4-Bolt Flange/Code 62 |
| RPM [Max] | 1800 rpm |
| Bolt Circle Dia. | 6 3/8 in |
| Displacement (in³/rev) | 4.94 |
| Pressure Compensator Setting | 70 Bar |
| Pump Type | Open Circuit Axial |
| Pilot Diameter | 5 in |
| Control Type | Pressure Compensator |
| Port Location | Side Port |
| Operating Pressure [Max] | 4000 psi |
| Shaft Description | SAE C |
| Spline Description | N/A |
| Weight | 99.0 LB |

