- PVM074 Series Industrial Axial Piston Pump
- CW Rotation
- 1.23 in 14 Tooth Splined Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 33.5 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Shaft Type | 14 Tooth Splined |
| Shaft Length | 48 mm |
| Model No. | PVM074ER11GS02AAA07000000A0A |
| HP @ 1,800 rpm [Max] | 84 hp |
| Operating Pressure [Max] | 5000 psi |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Pilot Diameter | 5 in |
| GPM @ Speed | 33.5 gpm @ 1800 rpm |
| Rotation | Right Hand (CW) |
| Paint | Standard Blue Paint |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Pressure Compensator Setting | 70 Bar |
| Seal Material | Buna-N |
| Outlet Port | 1 in 4-Bolt Flange/Code 62 |
| Pump Type | Open Circuit Axial |
| Displacement (in³/rev) | 4.5 |
| Origin | Axial Piston Pumps |
| Shaft Dia. | 1.23 in |
| Control Type | Pressure Compensator |
| Port Type | Flange Ports |
| Shaft Description | SAE C |
| Valve Plate | Electric Motor Speeds |
| Flow Compensator Setting | None |
| Shaft Details | 14T-12/24 |
| Spline Description | 12/24 |
| Key | N/A |
| Port Location | Side Port |
| Series | PVM074 |
| Bolt Circle Dia. | 6 3/8 in |
| Flow @ RPM | 18.5 gpm @ 1000 rpm, 22.7 gpm @ 1200 rpm, 28 gpm @ 1500 rpm, 33.5 gpm @ 1800 rpm |
| Mounting Flange | SAE C, 4 Bolt |
| Manufacturer Part No. | PVM074ER11GS02AAA07000000A0A |
| RPM [Max] | 1800 rpm |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Weight | 99.0 LB |

