- PVM074 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 33.5 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Manufacturer Part No. | PVM074ER09GS02AAA07000000A0A |
| Control Type | Pressure Compensator |
| GPM @ Speed | 33.5 gpm @ 1800 rpm |
| RPM [Max] | 1800 rpm |
| Outlet Port | 1 in 4-Bolt Flange/Code 62 |
| Pump Type | Open Circuit Axial |
| Seal Material | Buna-N |
| Port Type | Flange Ports |
| Model No. | PVM074ER09GS02AAA07000000A0A |
| Flow Compensator Setting | None |
| Pressure Compensator Setting | 70 Bar |
| Port Location | Side Port |
| Shaft Length | 1.89 in |
| Origin | Axial Piston Pumps |
| Series | PVM074 |
| HP @ 1,800 rpm [Max] | 84 hp |
| Displacement (in³/rev) | 4.5 |
| Shaft Description | SAE C |
| Paint | Standard Blue Paint |
| Pilot Diameter | 5 in |
| Bolt Circle Dia. | 6 3/8 in |
| Mounting Flange | SAE C, 4 Bolt |
| Shaft Dia. | 1.25 in |
| Operating Pressure [Max] | 5000 psi |
| Spline Description | N/A |
| Valve Plate | Electric Motor Speeds |
| Key | 5/16 in |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Shaft Type | Straight Keyed |
| Flow @ RPM | 18.5 gpm @ 1000 rpm, 22.7 gpm @ 1200 rpm, 28 gpm @ 1500 rpm, 33.5 gpm @ 1800 rpm |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Rotation | Right Hand (CW) |
| Weight | 99.0 LB |

