- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 25.00 mm Keyed Shaft
- SAE B, 2 Bolt w/100.0000 mm Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Control Type | Pressure & Flow Compensator w/Bleed Orifice |
| Port Type | BSPP Tube Ports |
| Manufacturer Part No. | PVM045ER17DS0500B2311000JA0A |
| Auxiliary Mounting Pad | ISO 100-A2/B4HW, 13 Tooth SAE Spline |
| Series | PVM045 |
| Pressure Compensator Setting | 230 Bar |
| Shaft Details | ISO 3019/2 E25N |
| Mounting Flange | SAE B, 2 Bolt |
| Port Location | Side Port |
| Displacement (in³/rev) | 2.75 |
| RPM [Max] | 1800 rpm |
| Flow Compensator Setting | 11 Bar |
| Outlet Port | G1 |
| Shaft Length | 42 mm |
| Bolt Circle Dia. | 140 mm |
| Spline Description | N/A |
| Origin | Axial Piston Pumps |
| Seal Material | Buna-N |
| Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
| Paint | Standard Blue Paint |
| Shaft Type | Straight Keyed |
| Shaft Dia. | 25 mm |
| Shaft Description | ISO 3019/2 E25N |
| Operating Pressure [Max] | 5000 psi |
| Key | 8 mm |
| Valve Plate | Electric Motor Speeds |
| Special Features | None |
| Rotation | Right Hand (CW) |
| Model No. | PVM045ER17DS0500B2311000JA0A |
| Pump Type | Open Circuit Axial |
| Inlet Port | G1 1/2 |
| Pilot Diameter | 100 mm |
| HP @ 1,800 rpm [Max] | 55 hp |
| Weight | 52.0 LB |

