- PVM045 Series Mobile Equipment Pump
- CW Rotation
- SAE B, 2 Bolt
- 0.9800" 15 Tooth Splined Shaft
- 2" 4-Bolt Flange/Code 61 Flange Ports
| Flow @ RPM | 30 gpm @ 2600 rpm |
| Shaft Dia. | 0.98 in |
| Displacement (in³/rev) | 2.75 |
| Bolt Circle Dia. | 5 3/4 in |
| Origin | Axial Piston Pumps |
| Port Location | Side Port |
| Control Type | Pressure & Flow Compensator w/Plugged Orifice |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Mounting Flange | SAE B, 2 Bolt |
| Valve Plate | Mobile Equipment |
| Shaft Type | 15 Tooth Splined |
| Paint | Black Paint |
| Pump Type | Open Circuit Axial |
| Key | N/A |
| Operating Pressure [Max] | 5000 psi |
| Rotation | Right Hand (CW) |
| Pressure Compensator Setting | 280 Bar |
| Flow Compensator Setting | 20 Bar |
| RPM [Max] | 2600 rpm |
| Spline Description | 16/32 |
| Shaft Details | 15T-16/32 |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Pilot Diameter | 4 in |
| Series | PVM045 |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Shaft Length | 38 mm |
| Shaft Description | SAE B-B |
| Port Type | Flange Ports |
| Seal Material | Buna-N |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Weight | 0.0 LB |

