- PVM106 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 49 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Tube forming and bending
- Blow molding machines
- Metal die casters
- Process industry machines
- Flight simulators
- Entertainment rides
- Metal shears
- Material conveyors
- Automotive transfer lines
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Rotation | Right Hand (CW) |
| Displacement (in³/rev) | 6.5 |
| Flow Compensator Setting | None |
| Port Location | Side Port |
| Port Type | Flange Ports |
| Pressure Compensator Setting | 210 Bar |
| Shaft Length | 1.89 in |
| Series | PVM106 |
| Paint | Standard Blue Paint |
| Seal Material | Buna-N |
| Flow @ RPM | 27 gpm @ 1000 rpm, 32 gpm @ 1200 rpm, 41 gpm @ 1500 rpm, 49 gpm @ 1800 rpm |
| Manufacturer Part No. | PVM106ER09GS02AAA21000000A0A |
| Shaft Dia. | 1.25 in |
| Model No. | PVM106ER09GS02AAA21000000A0A |
| HP @ 1,800 rpm [Max] | 97 hp |
| Shaft Type | Straight Keyed |
| Control Type | Pressure Compensator |
| Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
| Operating Pressure [Max] | 4000 psi |
| RPM [Max] | 1800 rpm |
| Origin | Axial Piston Pumps |
| Mounting Flange | SAE C, 4 Bolt |
| Bolt Circle Dia. | 6 3/8 in |
| Outlet Port | 1 in 4-Bolt Flange/Code 61 |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Pump Type | Open Circuit Axial |
| Shaft Description | SAE C |
| Pilot Diameter | 5 in |
| Valve Plate | Electric Motor Speeds |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Spline Description | N/A |
| Key | 5/16 in |
| Weight | 121.0 LB |

