- PVM098 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/2 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 45 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Outlet Port | 25 mm |
| Paint | Standard Blue Paint |
| HP @ 1,800 rpm [Max] | 118 hp |
| Port Location | Side Port |
| Shaft Type | Straight Keyed |
| Shaft Dia. | 1.5 in |
| Displacement (in³/rev) | 6 |
| Key | 3/8 in |
| Control Type | Pressure & Flow Compensator w/Bleed Orifice |
| Mounting Flange | SAE C, 4 Bolt |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Origin | Axial Piston Pumps |
| Shaft Length | 2.13 in |
| Operating Pressure [Max] | 5000 psi |
| Pump Type | Open Circuit Axial |
| Series | PVM098 |
| Seal Material | Buna-N |
| GPM @ Speed | 45 gpm @ 1800 rpm |
| Spline Description | N/A |
| Valve Plate | Electric Motor Speeds |
| Model No. | PVM098ER10GS04AAB28110000A0A |
| Shaft Description | SAE C-C |
| Inlet Port | 64 mm |
| Pilot Diameter | 5 in |
| Bolt Circle Dia. | 6 3/8 in |
| Rotation | Right Hand (CW) |
| RPM [Max] | 1800 rpm |
| Manufacturer Part No. | PVM098ER10GS04AAB28110000A0A |
| Flow Compensator Setting | 11 Bar |
| Port Type | Flange Ports |
| Flow @ RPM | 24.3 gpm @ 1000 rpm, 29.6 gpm @ 1200 rpm, 37 gpm @ 1500 rpm, 45 gpm @ 1800 rpm |
| Pressure Compensator Setting | 280 Bar |
| Weight | 121.0 LB |

