- PVM074 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/2 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 33.5 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
- Metal shears
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Rotation | Right Hand (CW) |
| Pump Type | Open Circuit Axial |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Pressure Compensator Setting | 70 Bar |
| Port Location | Side Port |
| Pilot Diameter | 5 in |
| Manufacturer Part No. | PVM074ER10GS02AAA07000000A0A |
| Bolt Circle Dia. | 6 3/8 in |
| Model No. | PVM074ER10GS02AAA07000000A0A |
| Control Type | Pressure Compensator |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 5000 psi |
| RPM [Max] | 1800 rpm |
| Shaft Dia. | 1.5 in |
| Shaft Type | Straight Keyed |
| Key | 3/8 in |
| Spline Description | N/A |
| GPM @ Speed | 33.5 gpm @ 1800 rpm |
| Displacement (in³/rev) | 4.5 |
| Shaft Description | SAE C-C |
| Shaft Length | 2.13 in |
| Port Type | Flange Ports |
| Flow @ RPM | 18.5 gpm @ 1000 rpm, 22.7 gpm @ 1200 rpm, 28 gpm @ 1500 rpm, 33.5 gpm @ 1800 rpm |
| Outlet Port | 1 in 4-Bolt Flange/Code 62 |
| HP @ 1,800 rpm [Max] | 84 hp |
| Mounting Flange | SAE C, 4 Bolt |
| Origin | Axial Piston Pumps |
| Inlet Port | 2 in 4-Bolt Flange/Code 61 |
| Valve Plate | Electric Motor Speeds |
| Series | PVM074 |
| Flow Compensator Setting | None |
| Paint | Standard Blue Paint |
| Weight | 99.0 LB |

