- Check Valve
- Ball Style
- 4 mm Size
- SAE Port Type
- Direct Acting Operation
| Series | C2-800 |
| Model No. | C2 820 |
| Pilot Piston Seal | No |
| Size | 4 mm |
| Port Size | SAE-8 |
| Pressure Setting | 5 psi |
| Flow [Max] | 2 gal/min |
| Temperature Range [Min] | -40 °F |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Seal Material | Buna-N |
| Style | Ball |
| Orifice Size | 2 1/4 in |
| Pressure [Max] | 3000 psi |
| Housing Material | Cartridge Only |
| Operation | Direct Acting |
| Recommend Filtration Level | 18/16/13 microns |
| Cracking Pressure | 5 psi |
| Port Type | SAE |
| Temperature Range [Max] | 150.8 °F |
| Weight | 1.0 LB |

