With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Shaft Style
Single Shaft
Special Design Option
Shaft Up Mounting
Shaft Type
Straight w/ Key
Manufacturer Part No.
PVQ20-B2R-SS1S-21-CG-30-S2
Mounting Flange
SAE B, 2 Bolt
Outlet Port
SAE-20
Shaft Dia.
0.875 in
Port Type
SAE
Pressure [Max]
3000 psi
Model No.
PVQ20-B2R-SS1S-21-CG-30-S2
Case Drain
SAE-8
Design No.
21
Origin
Piston Pumps
Series
PVQ20
Seal Material
Buna-N
Control Type
Pressure Compensator, Modified for Hydraulic Remote Control
Port Location
Side Port
Displacement (in³/rev)
1.29
Inlet Port
SAE-20
Mounting
Flange Mount
Pump Type
Variable Displacement Open Circuit
Rotation
Right Hand (CW)
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back