Skip to content Skip to navigation menu
Vickers by Danfoss02-466285

02-466285

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101897469
  • Series PVQ13 Piston Pump
  • Left Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers by Danfoss02-466285
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Left Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Outlet Port SAE-12
Seal Material Buna-N
GPM @ Speed 6.25 gpm @ 1750 rpm
Pressure Adjustment [Min] 350 psi
Manufacturer Part No. PVQ13-A2L-SE1S-20-C14D-12
Control Type Pressure Compensator
Pump Type Variable Displacement Open Circuit
Shaft Dia. 0.75 in
Rotation Left Hand (CCW)
Inlet Port SAE-12
Mounting Flange Mount
Pressure [Max] 3000 psi
Port Type SAE
Model No. PVQ13-A2L-SE1S-20-C14D-12
Shaft Type Straight w/ Key
Mounting Flange SAE A, 2 Bolt
Origin Piston Pumps
Port Location Rear Port
Shaft Style Single Shaft
Pressure Adjustment [Max] 2000 psi
Displacement (in³/rev) 0.843
Series PVQ13
Special Design Option Adjustable Maximum Displacement Stop
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison