Skip to content Skip to navigation menu
Vickers by Danfoss02-466183

02-466183

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101928987
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator
  • Rear Port
  • SAE-12 Inlet
  • 3,000 psi
  • Adjustable Maximum Displacement Stop
+ Show More + Show Less
Vickers by Danfoss02-466183
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ13 Piston Pump
  • Right Hand
  • 6.25 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Mounting Flange SAE A, 2 Bolt
Pressure Adjustment [Min] 350 psi
GPM @ Speed 6.25 gpm @ 1750 rpm
Shaft Style Single Shaft
Mounting Flange Mount
Model No. PVQ13-A2R-SE1F-20-C14D-12
Outlet Port SAE-12
Pressure [Max] 3000 psi
Shaft Type Straight w/ Key
Inlet Port SAE-12
Manufacturer Part No. PVQ13-A2R-SE1F-20-C14D-12
Origin Piston Pumps
Pump Type Variable Displacement Open Circuit
Series PVQ13
Displacement (in³/rev) 0.843
Port Type SAE
Pressure Adjustment [Max] 2000 psi
Rotation Right Hand (CW)
Seal Material Viton
Port Location Rear Port
Special Design Option Adjustable Maximum Displacement Stop
Shaft Dia. 0.75 in
Control Type Pressure Compensator
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison