Skip to content Skip to navigation menu
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump

02-466135

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101926021
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)
  • Control Type: Pressure Compensator, Modified for Hydraulic Remote Control
  • Side Port
  • SAE-16 Inlet
  • 3,000 psi
  • Shaft Up
+ Show More + Show Less
Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ10 Piston Pump
  • Right Hand
  • 4.75 gpm @ 1,750 rpm
  • 3/4" Shaft, Straight w/Key
  • SAE A (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Displacement (in³/rev) 0.643
Port Type SAE
Model No. PVQ10-A2R-SS1S-20-CG-30-S2
Seal Material Buna-N
Shaft Style Single Shaft
Outlet Port SAE-16
Rotation Right Hand (CW)
Manufacturer Part No. PVQ10-A2R-SS1S-20-CG-30-S2
Origin Piston Pumps
Mounting Flange Mount
GPM @ Speed 4.75 gpm @ 1750 rpm
Inlet Port SAE-16
Pressure [Max] 3000 psi
Pump Type Variable Displacement Open Circuit
Mounting Flange SAE A, 2 Bolt
Control Type Pressure Compensator, Modified for Hydraulic Remote Control
Port Location Side Port
Series PVQ10
Shaft Dia. 0.75 in
Special Design Option Shaft Up Mounting
Shaft Type Straight w/ Key
Weight 16.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison