- Pressure Relief Valve
- Pressure Relief Valve Type
- 113.5 gal/min Maximum Flow
| Pressure [Max] | 3000 psi |
| Model No. | CG5V-10FW-B-2-M-U-H7-10 |
| Valve Type | Pressure Relief |
| Fluid Cleanliness | 19/17/14 micron |
| Flow [Max] | 113.5 gal/min |
| Body Material | Cast Iron |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

