Skip to content Skip to navigation menu
Vickers by Danfoss02-412248

02-412248

Vickers D05 Solenoid Valve
Item #105184032
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D05 NFPA Size
  • Spring Centered, Double End Function
Vickers by Danfoss02-412248
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D05 NFPA Size
  • Spring Centered, Double End Function
Function Spring Centered, Double End
Operation Solenoid Operated
Model No. DG4V-5-6CJ-VM-U-P6-20-J08
Voltage & Frequency 110 VDC
AC/DC DC
NFPA Size D05
Coil Type ISO 4400 (Din 43650) Connector
Manual Override Twist & Lock Override
Watt Rating 40 W
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison